1. Tools & Machining/
  2. Hand Tools/
  3. Pullers and Separators/
  4. Nail Pullers, Wrecking and Pry Bars
Protector Sleeves
0
1

Protector Sleeves


4 Variants From
£1.69

Inc VAT (20%)

Up to 19% off
See 4 Product Variants
£1.69

Description

These hexagonal plastic protector sleeves are a simple yet effective way of protecting users from injury when using a cold chisel and hammer. The contoured, high impact resistant plastic grips redirect the force of miss-hits safely away from your hands, thus preventing injury. Suitable for use with octagonal cold chisels, the product can be purchased to fit different sized cold chisels (chisels sold separately).

Features and Benefits
• Grips redirects the force of miss-hits safely away from your hands preventing injury
• Suitable for use with octagonal cold chisels
• Sleeve is manufactured from high impact plastic for durability
• Available in various sizes to sit different blade widths

Typical Applications
• Construction
• Joinery
• Carpentry

See full description

Feature Attributes

Shank Shape:

Octagonal

Overall Length:

120 mm

Product Type:

Protector Sleeve

Handle Material:

Steel

Blade Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome