1. Tools & Machining/
  2. Hand Tools/
  3. Pullers and Separators/
  4. Nail Pullers, Wrecking and Pry Bars
Straight Blade Plastic Handled Pry Bars
0
1

Straight Blade Plastic Handled Pry Bars


2 Variants From
£12.99

Inc VAT (20%)

See 2 Product Variants
£12.99

Description

For general duty usage, these pry bars are a regularly used tool in the packing, automotive, maintenance and assembly industries. Made from square section chrome vanadium steel with ground points, each product also boasts an impact resistant plastic handle that is oil and acid resistant. Available in a range of sizes.

Features and Benefits
• Straight blade is suited for multi-purpose use
• Made from square section forged steel for maximum durability
• Impact resistant handle bolsters user comfort and grip
• Handle is also oil and acid resistant making for a robust product

Typical Applications
• Automotive
• Maintenance
• Warehousing

See full description

Feature Attributes

End Shape:

Straight Tip

Special Features:

Acid-resistant,Oil-Resistant

End Type:

Chisel

Material:

Steel

Product Type:

Pry Bars

Type:

Pry Bar

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome