1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. Needle Files
Three Square Needle Files

Three Square Needle Files


6 Variants From
£0.52

Inc VAT (20%)

Up to 18% off
See 6 Product Variants
£0.52

Description

High quality needle files, perfect for a range of filing and finishing applications.

Features and Benefits
• Durable construction makes the files ideal for both soft and hard metals
• Round, knurled metal handle ensures accuracy and stability on the job

Typical Applications
• Use for fine filing, polishing and finishing jobs

Standards Met
• Manufactured to BS 498:1990

Notes
• Available in 14cm and 16cm lengths and a complete range of shapes

See full description

Feature Attributes

Type:

Three Square

Handle Material:

Metal

Standards Met:

Manufactured to BS498:1990

Product Type:

Needle File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome