Warding Needle Files
0
1
2
3
4
5
6
7
8
9
10

Warding Needle Files


Select
Select
£1.05 Inc VAT (20%)


See all variants from £1.05

Description

Available in 14cm and 16cm lengths and a complete range of shapes, these warding needle files are designed for use when filing, polishing or finishing jobs. Complete with a knurled hand grip.

Features and Benefits
• Use for fine filing, polishing and finishing jobs
• For use with soft and hard metals for versatility
• Round, knurled metal handle bolsters user grip
• Available in a range of specifications to suit your needs

Typical Applications
• Construction
• Automotive
• Engineering

Standards
• BS 498:1990

See full description

Feature Attributes

Standards Met:
Manufactured to BS498:1990
Handle Material:
Metal
Type:
Warding
Product Type:
Needle File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome