1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Needle Nose Pliers
Flat Nose Pliers

Flat Nose Pliers


2 Variants From
£5.59

Inc VAT (20%)

Up to 15% off
See 2 Product Variants
£5.59

Description

Ideal for general gripping especially thin materials, these flat nose pliers are durable and suited for regular use. With a bonded vinyl coated handle, double polished head and joint as well as induction hardened cutting edges, the product is available as either a regular or long size to suit your needs.

Features and Benefits
• Ideal for general gripping especially thin materials
• Bonded vinyl coated handles bolster user comfort, control and grip
• Double polished head and joint repels dirt for an easy tool clean
• Induction hardened cutting edges ensure precision when using
• Available as either regular or long to suit your needs

Typical Applications
• Plumbing
• Automotive
• Construction
• Electrical

See full description

Feature Attributes

Tip Size:

5 mm

Handle Material:

Plastic

Nose Angle:

Straight

Jaw Material:

Steel

Type:

Needle Nose Pliers

Insulated:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome