1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Needle Nose Pliers
Long Snipe Nose Pliers

Long Snipe Nose Pliers


4 Variants From
£25.99

Inc VAT (20%)

Up to 3% off
See 4 Product Variants
£25.99

Description

Manufactured from high performance alloy steel, this range of long snipe nose pliers from BAHCO® combine strength and comfort. With ergonomic handles for superior grip, serrated jaws for a sure grip on the workpiece and cutting edges that are ideal for use on softer material such as copper wire and plastic insulation wire, the product is available in three sizes to ensure you find the right product for your needs.

Features and Benefits
• Two-component ERGO™ handles that combine a soft thermoplastic surface on a tough polypropylene base to provide superior grip, comfort and tool control
• Developed according to the scientific ERGO™process that champions safety, efficiency and comfort
• Equipped with a patented return spring featuring an on/off function making the pliers ideal for repetitive work
• Half-round serrated jaws are perfect for gripping flat and round material for versatility with great accessibility in confined spaces
• Straight jaws with hardened cutting edges for cutting both soft and hard wire
• Manufactured from high-performance alloy steel for durability
• Phosphate finish and anti-corrosion treated for longevity
• Available in a variety of sizes to suit your requirements

Typical Applications
• Electrical
• Plumbing
• DIY
• Construction

Standards
• ISO:5745

See full description

Feature Attributes

Handle Material:

Plastic

Jaw Material:

Steel

Standards Met:

ISO 5745

Special Features:

Corrosion-Resistant,Spring-Loaded Return

Nose Angle:

Straight

Type:

Needle Nose Pliers

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome