1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Needle Nose Pliers
Pro-Torq Snipe Nose Pliers
0
1

Pro-Torq Snipe Nose Pliers


2 Variants From
£6.99

Inc VAT (20%)

Up to 12.5% off
See 2 Product Variants
£6.99

Description

Manufactured from specially selected steels, these Pro-Torq Snipe Nose Cutters and Pliers are designed for professional use in punishing environments. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Each model is especially suitable for production line environments where repetitive work is undertaken. Both models possess side cutters for multi-purpose use.

Features and Benefits
• Serrated jaws make easy work of gripping nuts for quick release
• Induction hardened cutting edges hold a decent cutting edge over time, even with extensive use
• Double polished head and joint repels grime and dirt and makes for easy cleaning of your tool
• Bi-material grip of polypropylene core for strength and soft thermoplastic outer for comfort and control
• Available in two sizes to suit your preference
• Slip guard protects your knuckles in case of accidental slippage when using

Typical Applications
• Electrical
• DIY
• Warehousing
• Production Line

See full description

Feature Attributes

Tip Size:

5 mm

Jaw Material:

Steel

Special Features:

Slip Guard

Jaw Style:

Serrated

Nose Angle:

Straight

Includes:

Side Cutter

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome