Snipe Nose Cutting Pliers


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

With straight jaws and a snipe nose these side cutting pliers from Knipex are a tool predominantly used for assembly and installation work in poorly accessible areas. A quality and reliable tool that allows a variety of professionals to work in confined spaces and deliver with ease.

Features and Benefits
• Manufactured from a vanadium electric steel for durability
• Products are oil hardened and cutting edges are induction hardened to hold a strong cutting edge
• The product's elastic tips provide a good dimensionally stable even when twisted

Typical Applications
• Ideal for use in awkward or hard to reach areas due to their long nose and side cutting action
• Cutting edges are suited for soft, medium-hard and hard wire

Standards
• DIN ISO 5745

Feature Attributes

Insulated:
No
Number of Pieces:
1
Type:
Needle Nose Pliers
Overall Length:
200 mm
Handle Material:
Plastic
Non Sparking:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome