Snipe Nose Pliers with Cutter

Snipe Nose Pliers with Cutter


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

These snipe nose pliers are manufactured from chrome vanadium steel, with bonded vinyl-coated handles. Boasting a double polished head and joint with induction hardened cutting edges, each set of pliers also possesses a side cutter and serrated gripping and crimping jaws behind the head.

Features and Benefits
• Vinyl coated handle improves user comfort and control whilst using
• Induction hardened cutting edges hold a good cutting edge even over time
• Combines a cutter and snipe nose plier for versatility
• Serrated gripping jaws provide a strong hold
• Available in varying sizes to suit your requirements

Typical Applications
• Electrical
• Plumbing
• Construction
• DIY

See full description

Feature Attributes

Jaw Material:
Steel
Handle Material:
PVC
Tip Size:
5 mm
Nose Angle:
Straight
Includes:
Side Cutter,Crimping Jaw
Type:
Needle Nose Pliers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome