Snipe Nose Side Cutting Pliers, Stork Beak Pliers

Snipe Nose Side Cutting Pliers, Stork Beak Pliers


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

These long nose side cutters have long flat round jaws that are highly loadable, with elastic precision points with blades for hard wire diameter 2.2mm and medium wire diameter 3.2 mm. The cutting edges are separately induction hardened for durability and longer working life. They are 200mm/8-inch long and have a two-component comfort handles. Available in either a chrome plated finish or atramentised black.

Features and Benefits
• Elastic tips are dimensionally stable even when twisted and are highly loadble for precision working
• Half-round, long, tapered jaws allow access even in confined and awkward spaces
• With cutting edges (hardness approx. 61 HRC) for soft, medium-hard
and hard wire for versatility of use
• Manufactured from vanadium electric steel, forged, multi stage oil-hardened for ultimate durability
• Available either in a black atramentised finish or chrome plated depending on your preferences
• Knurled gripping surfaces are effective at gripping and cutting

Typical Applications
• Electrical
• DIY
• Construction

See full description

Feature Attributes

Special Features:
Corrosion-Resistant
Jaw Material:
Steel
Handle Material:
Bi-Material
Overall Length:
200 mm
Nose Angle:
Straight
Type:
Needle Nose Pliers
More attributes
Product Reviews -
3 years ago by Barrie
Good quality product, well made.

3 years ago by Stephen
Very well made with a good insulated handles and grate cutting edges.

4 years ago by Brian
Knipex quality, what more can I say

5 years ago by Paul
Great tools for a great price

3 years ago
not received yet so can't really comment, really bad service

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome