DC18RC 14.4V-18V Charger 240V

DC18RC 14.4V-18V Charger 240V

Order Code: ZT1027271X

£72.99 Inc VAT (20%)


Description

Suitable for charging Makita Li-ion batteries, the DC18RC has a cooling fan and Active 3 Controls.
Built-in cooling fan and Built-in CPU, analyses battery condition via memory chip in the battery, and controls current, voltage and temperature of individual cells within the battery to produce optimum and fast charging.

Charging times for capable batteries:

BL 5Ah - 45 Minutes
BL1840 4Ah - 36 Minutes
BL1830 3Ah - 22 Minutes
BL1430 3Ah - 22 Minutes
BL1415 1.3Ah - 15 Minutes

See full description
Specifications for DC18RC 14.4V-18V Charger 240V
  • Charging Time
    15-45min
  • Output Voltage
    14.4 - 18V
  • Overall Length
    156mm
  • Battery Capacity
    1.3-3.3A·h
  • Number of Battery Ports
    1
  • For Use With
    BH1220
  • Model Number
    DC18RC
  • Compatible Battery Type
    Lithium-ion
  • Overall Height
    84mm
  • Charging Current
    9A
  • Supply Voltage
    240V
  • Overall Width
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome