Nut Driver With 3C-Handle mm

Nut Driver With 3C-Handle mm


£16.49 Inc VAT (20%)
Up to 8% off

See all variants from £16.49

Description

Acc. to DIN 3125, ISO 2725-1 3-component handle Power-Grip³ with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm From 10 mm with drive hexagon Blade from molybdenum-vanadium-Plus steel

Feature Attributes

Finish:
Chrome-Plated
Standards Met:
DIN 3125, ISO 2725-1
Blade Length:
125 mm
Material:
Molybdenum-vanadium-Plus steel
Product Type:
Screwdrivers for In-Hex Screws
Insertion Depth:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome