P-51982 MAG Bit Holder
0
1

P-51982 MAG Bit Holder

Order Code: ZT1013200X

£4.59 Inc VAT (20%)


Description

The Makita® B-52445 magnetic bit holder is designed for 25mm screwdriver bits.

Features and Benefits
• Hex shank allows for maximum surface contact to avoid cam out
• The magnet holds the fastener in place for easier drilling and less hassle

Typical Applications
• Screwdriving
• Cabinet making
• Joinery
• Assembly
• Fixings

Warnings
• Not for use with impact drivers

See full description
Specifications for P-51982 MAG Bit Holder
  • Overall Length
    75mm
  • MFR Part No.
    P-51982
  • Number of Pieces
    1
  • Shank Shape
    Hex
  • Product Type
    Magnetic Bit Holder
  • Special Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome