Double Ended Screwdriver 3040
0
1

Double Ended Screwdriver 3040

Order Code: ZT1012640X

£1.64 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.640%
20 - 49£1.574.5%
50 - 99£1.518%
100 - 199£1.4412%
200 +£1.3816%


Description

145mm long reversible hexagon blade with 6mm flat point and No.2 crosspoint ends. Cabinet handle style.
Overall length: 155mm.

Specifications for Double Ended Screwdriver 3040
  • Overall Length
    155mm
  • Insulated
    No
  • Tip Type
    Phillips
    Slotted
  • Blade Length
    145mm
  • Tip Size
    6mm
    PH2
  • Screwdriver Type
    Interchangeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome