115mm Orbital Sander


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

BO605
The Makita orbital sander come with 2 modes random orbit and roto-orbit, random orbit is for sanding and finishing, when in this mode the motion of the pad does an orbital action with weak free-rotations. The roto-orbit mode is for sanding and polishing, the action of the pad is a combination of the orit motion but with an more aggressive forced rotation. The sander features a comfort grip body, side handle to provide control, a slim skirt around the pad lets you work in tight spaces, a removable dust extraction spout allows connection to a vacuum extractor, a soft start, variable speed control and constant speed control.

Input Wattage: 750W
Pad Size: 150mm
Strokes per Minute: 3,200 - 13,600spm
Orbits per Minute: 1,600 - 6,800

Supplied with a makpac case

Available in 110V and 240V.

Feature Attributes

Pad Size:
150 mm
Voltage:
240 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome