1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Orbital, Random and Triangle Sanders
Air Palm Random Orbital Sander

Air Palm Random Orbital Sander


See all variants from
£69.99Inc VAT (20%)
See all variants from £69.99

Description unavailable

Feature Attributes

Air Inlet Size:
1/4" BSP
Orbit Diameter:
Ø2.5mm
Air Consumption:
3 ft³/min
Pad Diameter:
Ø150mm
Nett Weight:
1 kg
Pad Size:
Ø150mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome