1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Orbital, Random and Triangle Sanders
BO4555 - Palm Sander

BO4555 - Palm Sander


Select
See all variants from
£83.99Inc VAT (20%)

See all variants from £83.99

Description

BO4555 - Palm Sander Hook & Loop
Easy-to-handle, dust-free palm sander with large clamp for quick paper change. Double insulated for safety. Includes abrasive papers (pack of six), dust bag, punch plate and hook and loop clamp.
Pad size: 112 x 102mm.
Abrasive sheet: 114 x 140mm.
Orbital action: 1.5mm.
Orbits per minute: 14,000.

See full description

Feature Attributes

Type:
Sheet Sander
Orbit Style:
Orbital
Overall Height:
142 mm
Overall Width:
112 mm
Pad Adhesion Type:
Hook & Loop
Orbit Diameter:
1.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome