1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Orbital, Random and Triangle Sanders
D3 Dynorbital Spirit Random Air Orbital Sanders

D3 Dynorbital Spirit Random Air Orbital Sanders


See all variants from
£429.99Inc VAT (20%)
See all variants from £429.99

Description

Dynabrade Dynorbital Spirit random orbital sanders are perfect for use in a workshop where comfort and high speed sanding is essential. The palm-style grip increases user comfort and fits the palm well, whilst the recessing lever makes for a smoother surface to hold. The hook & loop holder ensures quick and easy disc changes to reduce downtime and improve efficiency. The sanders are available as non-vacuum, central vacuum, and self-generating vacuum to accommodate all environments. Perfectly-balanced, weight-mated sanding pad with exclusive single-piece hub design. Dynabrade premium urethane pads offer smoother operating performance and minimal vibration.

Features and Benefits
• The palm-style grip and recessing lever ensures operator comfort and reduces fatigue
• Hook & loop pad design ensures quick changes and reduces downtime
• Dynabrade premium urethane pads offer smoother operating performance and minimal vibration

See full description

Feature Attributes

Air Pressure:
90 psi
Air Consumption:
14 ft³/min
Minimum Compatible Hose Size:
6 mm
Horsepower:
0.25 mm H2O
Pad Adhesion Type:
Hook & Loop
Height:
89 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome