1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Orbital, Random and Triangle Sanders
Mini Pistol Random Orbital Sander

Mini Pistol Random Orbital Sander


Select
See all variants from
£99.99Inc VAT (20%)

See all variants from £99.99

Description

CP7200S & CP7201P
With 2" (50mm) and 3" (75mm) hook & loop pads* with rubber molded pistol grip and adjustable power regulator. Two finger progressive throttle with muffled handle exhaust. Compact & lightweight, excellent for small area repair.
*CP7201P is supplied with 3" (75mm) hook & loop pad only.
Pad diameter: 50 & 75mm
Orbit size: 4.72mm
Weight: 0.68 kg
Spindle thread: 1/4” - 20
Noise level: 86.2 dBA
Sound Power: 97.2dBA
Vibrations: 7.1m/s²
Min. hose size: 10mm (3/8")
Air inlet thread size: 1/4” NPT.

See full description

Feature Attributes

Exhaust Location:
Handle Exhaust
Air Inlet Size:
1/4"
Throttle Features:
Progressive Throttle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome