Inc VAT (20%)
Tool Features:
• Large soft grip handle for greater control and comfort.
• Pad control system maintains sanding pad at a controlled speed and minimises gouging on startup.
• Variable speed with constant speed control.
The Hikoki SV13YA is a 230W 125mm Random Orbit Sander, ideal for trade professionals. The variable speed options mean it can be set to perform as efficiently as possible regardless of the task at hand.
The motor has a constant speed control to ensure a consistent finish. The sander features a large soft grip for comfort and control even after longer periods of use. The supplied dust bag helps ensure minimal clean up once the job is complete.
Includes:
Carrying Case,Dust Bag,Hook & Loop Sanding Pad
Orbit Diameter:
3.2 mm
Pad Shape:
Circular
Motor Power:
230 W
Type:
Orbital
Orbit Style:
Random Orbital
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy