Flat Laminating Brushes


Select
£0.30 Inc VAT (20%)
Up to 20.5% off


See all variants from £0.30

Description

With pure, natural, white bristles, this range of laminating brushes are ideal for use on fibreglass and resin projects due to the enhanced lack of bristle shed. Completed with a stainless ferrule and comfort grip black plastic handle. Available in various sizes to suit your requirements.

Features and Benefits
• Stainless steel ferrule holds the bristles firmly in place to minimise bristle loss
• Black plastic handle has been ergonomically designed to improve comfort and grip whilst using
• Available in a range of sizes to ensure you select the right product for your needs

Typical Applications
• Ideal for use with fibreglass and resin projects due to the sturdy bristles that aren't as easily shed as regular paintbrushes

See full description

Feature Attributes

Brush Type:
Angle Brush
Suitable Paint Types:
Resin,Fibreglass
Handle Material:
Plastic
Number of Pieces:
1
Bristle Shape:
Flat
Bristle Material:
Natural
Product Reviews -
2 years ago by I
handy - well priced little brushes -- even purchased more since --- good bristle length for cheap brushes

4 years ago
You get what you pay for. Enough said

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome