Medium Point Artist Brushes, Natural Bristle

Medium Point Artist Brushes, Natural Bristle


Select
Select
£0.16 Inc VAT (20%)
Up to 5.5% off


See all variants from £0.16

Description

Available in a variety of sizes, this range of straight handled, medium point paintbrushes are ideal for use when working on crevices and areas that require precision. With pure bristles finished in a black colour, each brush is marked with its size for instant selection of the right size when working.

Features and Benefits
• Ergonomic plastic handles give the user comfort and bolstered grip whilst using
• Each brush is clearly labelled for instant visibility and to allow you to easily select the correct size brush for your requirements
• Chrome plated ferrules are resistant to rust, corrosion and general wear and tear to protect your bristles

Typical Applications
• Ideal for use by painters and decorators when painting small or hard to reach areas that require precision
• Can also be useful to hobbyists for brushing small models and clearing dust and small particles from ornaments

See full description

Feature Attributes

Suitable Paint Types:
Oil-based,Water-based
Brush Type:
Artist Brush
Number of Pieces:
1
Bristle Material:
Natural
Handle Material:
Plastic
Brush Length:
18 mm
More attributes
Product Reviews -
3 years ago by gary
GOOD BRUSH FOR USING WHERE NEEDED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome