Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
P515, Paint Brush, 2in
1 Review
Order Code:
ZT1036969P
£1.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1.49
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/p515-paint-brush-2in/p/ZT1036969P
Add to quotation
Schedule an order and save 5%
View all Paint Brushes
Description
Description unavailable
Specifications
Specifications for P515, Paint Brush, 2in
Brush Type
Angle Brush
Series
P515
Number of Pieces
1
MFR Part No.
100.515.200
Brush Width
2in
Bristle Material
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome