Round Sash Brushes, Synthetic Bristle

Round Sash Brushes, Synthetic Bristle


Select
£0.35 Inc VAT (20%)
Up to 14% off


See all variants from £0.35

Description

With a vibrant red plastic handle, this range of synthetic bristled sash brushes are suited for use with both oil and water based paints. Useful for getting into awkward crevices with an emphasis on control and precision.

Features and Benefits
• With ergonomic plastic handles to boost comfort and grip when using
• Available in varying sizes to allow you to select the size that best suits your needs
• Synthetic bristle is hard wearing and long lasting

Typical Applications
• Ideal for cleaning out sawdust and swarf as well as for cutting into rooms and reaching in generally awkward areas

See full description

Feature Attributes

Brush Type:
Sash Brush
Number of Pieces:
1
Handle Material:
Plastic
Bristle Material:
Synthetic
Suitable Paint Types:
Water-based,Oil-based
Bristle Shape:
Round
Product Reviews -
2 years ago
Cheap price …cheap brush ..

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome