Round Sash Brushes

Round Sash Brushes


Select
Select
£1.12 Inc VAT (20%)


See all variants from £1.12

Description

Suited primarily for cutting in or for use on window sashes, these round brushes are ideal for professional use. With wooden handles and a steel ferrule, each brush guarantees a smooth finish. available in varying sizes to suit your needs.

Features and Benefits
• Wooden handles provide a firm grip for bolstered control over the brush
• Available in a range of sizes to allow you to select the one best suited to your applications
• Steel ferrules firmly hold bristles in place to avoid bristle loss

Typical Applications
• Painting
• Decorating
• DIY

See full description

Feature Attributes

Handle Material:
Wood
Suitable Paint Types:
Water-based,Oil-based
Brush Type:
Sash Brush
Bristle Material:
Natural
Bristle Shape:
Round
Number of Pieces:
1
Product Reviews -
4 years ago by Roy
Handy to have around used various times

5 years ago
Excellent best price for product and delivered all products next day

5 years ago by Bert
Excellent product ,fit for purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome