Security Check Original

Security Check Original


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

An essential security accessory, High Visibility Paint Markers allow users to quickly check the security of nuts and bolts against loosening by machine vibration or external interference.

Once the paint mark dries, it becomes a hard seal that will break easily under pressure, which provides a convenient identification method. The markers contain 50ml of paint each.

Features and Benefits
• Provides an excellent adherence to metal and rubber
• Plastic tip allows for operator choice on marking size
• Increases marking precision
• Bright, high visibility colours for easy identification in all lighting
• Tip design allows for precision marking
• Provides a fast and convenient visual check

Typical Applications
• Quality control
• Warranty work

Warnings
• Use in well-ventilated areas - liquid and vapour may cause drowsiness
• Suitable for use on most surfaces - read manufacturer's instructions before use

See full description

Feature Attributes

Product Type:
Security Check Paint Marker
Features:
50 ml
For Use On:
Almost any surface
Attachment Type:
No Attachment Type
Ink Type:
Permanent
Type:
Paint Marker
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome