Mini Paint Roller Set, 4"
0
1
2

Mini Paint Roller Set, 4"

Order Code: ZT1360521X

£2.29 Inc VAT (20%)


Description

For use with emulsion and gloss paints, this mini paint roller set is comprised of two roller sleeves, a roller frame and a paint tray. Ideally suited for painting on flat, interior woodwork, the sleeves perform best when rubbed with a clean, dry hand before use to remove any dust particles. Do not wet the rollers.

Features and Benefits
• For use with both emulsion and gloss paints, making for a versatile product
• Simple way of getting to work quickly with all the necessary kit supplied

Set Contents
• 1 x Roller Frame
• 2 x 4" Roller Sleeves
• 1 x Paint Roller Tray

Typical Applications
• DIY
• Decorating
• Painting

Notes
• After use with oil-based paints like gloss, satin and eggshell, the rollers will require specialised cleaners. Please refer to the paint tin of your choice for further guidance

See full description
Specifications for Mini Paint Roller Set, 4"
  • MFR Part No.
    101092201
  • Nap Size (Pile Length)
    Short
    Medium
  • Suitable Paint Types
    Emulsion
    Gloss
    Varnish
  • Roller Length
    4in
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome