For the Trade 3281101-90 Medium Pile Roller Sleeve - 9"
0
1
2
3
4

For the Trade 3281101-90 Medium Pile Roller Sleeve - 9"

Order Code: ZT4184062S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.275%
50 +£2.1510%


Description

Paint Large Areas with Ease: For the Trade Medium Pile Roller Sleeve 9"
​Achieve professional-looking results on large areas with the For the Trade Medium Pile Roller Sleeve 9". This high-quality sleeve features a poly blend fabric specifically designed for exceptional paint pick-up and a smooth finish on smooth and semi-smooth surfaces. The innovative heat-fused core construction prevents unwinding for a clean application, and the reduced spatter design minimises mess during use. Suitable for use with emulsion, solvent-based, and water-based eggshell paints, this versatile sleeve is ideal for tackling walls, ceilings, and other large surfaces. The easy-clean design allows for hassle-free maintenance after your project is complete.

Features:
Poly blend fabric for good pick-up and a smooth finish
For fast, even coverage
Fabric heat fused to the core so won’t unwind
Reduced spatter
1.75″ core
Easy to clean
Specification:
Size: 9"
Cleaning & Care:
Before using any new roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used.

See full description
Specifications for For the Trade 3281101-90 Medium Pile Roller Sleeve - 9"
  • Product Type
    Medium Pile Roller Sleeve
  • Roller Length
    9in
  • Finish
    Smooth
  • Suitable Paint Types
    Emulsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome