Inc VAT (20%)
Description unavailable
Overall Length:
110 mm
Maximum Cutting Depth:
17 mm
Maximum Workpiece Diameter:
35 mm
Shank Height:
26 mm
Center Height:
21.3 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy