CoroCut 1-2 blade for parting


£123.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £123.99

Description

Product Range: CoroCut 1-2
Tool Type: Parting and Grooving

Versatile parting and grooving. Cost efficiency with two edges. Secure and efficient machining.

With more than 700 standard inserts, CoroCut 1-2 covers all parting and grooving applications in most materials, from standardized grooves to parting off and profiling in heat resistant super alloys.

Features & Benefits
- Versatile parting and grooving
- Geometries and grades for all application areas
- Precision over and under coolant

Application
Parting, external grooving, face grooving, internal grooving, profiling and hard part turning
Roughing to finishing
In parting off and external grooving CoroCut® 1-2 is a cost-efficient solution to depths where the 2-edged inserts can be used.

Feature Attributes

Through Hole Function Property:
Yes
Workpiece Side Body Angle:
0 deg
Coolant Entry Style:
0, without coolant
Coolant Exit Style:
0, no coolant exit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome