1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Blades
DGAD 2N/3N Do-Grip Holder
0
1

DGAD 2N/3N Do-Grip Holder


Select
See all variants from
£79.99Inc VAT (20%)
Up to 3.5% off

See all variants from £79.99

Description

DGAD: Adapters for parting and grooving, for DO-GRIP double-ended inserts.

Feature Attributes

Workpiece Diameter:
32
Blade Height:
24.0 mm
Blade Length:
41.5 mm
Series:
Do-Grip
Insert Style:
DGN/R/L
Cutting Height:
24 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome