1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
APKT RM Milling Inserts Grade IC328

APKT RM Milling Inserts Grade IC328


Select
See all variants from
£11.99Inc VAT (20%)
Up to 33% off

See all variants from £11.99

Description

APKT RM milling inserts feature thin PVD coated TiCN layer on a P45-K40 substrate for very high toughness. Ideal for milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

Features and Benefits
• P45-K40 substrate for very high toughness
• PVD coated TiCN layer for greater heat and wear resistance
• Suitable for low to medium cutting speeds and unstable machining conditions
• Reinforced cutting edge for interrupted cut and heavy machining

Typical Applications
• Milling
• Steel
• Stainless steel
• Alloy steels

Standards
• Insert Grade : IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)

See full description

Feature Attributes

Clearance Angle:
11 °
Insert Size:
1003
ISO Cut:
M30 to M40,P25 to P40,S20 to S30
Material:
Carbide
Shape:
85° Parallelogram
Material Application:
Steel,Stainless Steel,High-Temperature Alloys
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome