1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GFF SELF-GRIP Parting And Grooving Inserts Grade IC354

GFF SELF-GRIP Parting And Grooving Inserts Grade IC354


See all variants from
£8.39

Inc VAT (20%)

Up to 4% off
See all variants from £8.39

Description

GFF-N: SELF-GRIP, face grooving inserts.

Grade : IC354
medium to high cutting speeds.
ISO Range - P/M/K (P20-P40)(M10-M30)
ISO Range - H/S/N
Grade or Coating Type PVD
Coating Layers TiCN

Grade : IC635
ISO Range - P/M/K (P30-P50)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiN+TiC+TiN

Grade : IC656
ISO Range - P/M/K (P20-P40)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiCN+TiC+TiN

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated

See full description

Feature Attributes

Manufacturer Grade:

IC354

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome