GFL-2-8D Insert Grade IC2 0
0
1
2

GFL-2-8D Insert Grade IC2 0

Order Code: ZT1127849X

£89.99 Inc VAT (20%)


Description

IC20 (K10-K20).
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.

Specifications for GFL-2-8D Insert Grade IC2 0
  • Cutting Location
    Internal & External
  • ISO Category Grade
    M
    K
  • Series
    Self-Grip
  • Material
    Carbide
  • Cutting Application
    Parting
    Grooving
  • Compatible Materials
    Aluminium
    Cast Iron
    Copper
    High-Temperature Alloys
    Brass
    Thermoplastic
    Steel
    Stainless Steel
  • Insert Style
    GFL
  • ISO Designation
    GFL 2-8D
  • Radius Type
    Corner Radius
  • Corner Radius
    0.16mm
  • Finish/Coating
    Uncoated
  • Chipbreaker
    D
  • Manufacturer Grade
    IC20
  • Grooving Width
    2.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome