1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GFN SELF-GRIP Parting And Grooving Inserts Grade IC908

GFN SELF-GRIP Parting And Grooving Inserts Grade IC908


See all variants from
£10.29Inc VAT (20%)
See all variants from £10.29

Description

GFN-C : First choice for the parting of bars, hard materials and tough applications. Positive rake, single cavity with a negative land and shoulders, provides extra cutting-edge strength. Medium-to-high feeds.

IC30N Grade description: (P05 - P25).
Cermet grade for carbon steel, tool steel, alloy steel, steel casting, malleable cast iron, austenitic stainless steel, martensitic stainless steel, free cutting steel. Suitable for medium speed, medium feed and interrupted cut.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

Feature Attributes

Manufacturer Grade:
IC908
Insert Style:
GFN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome