1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GIP-E CUT-GRIP Profiling And Grooving Inserts Grade IC8250

GIP-E CUT-GRIP Profiling And Grooving Inserts Grade IC8250


See all variants from
£23.99Inc VAT (20%)
Up to 4% off
See all variants from £23.99

Description

GIP-E : Precision, double-ended inserts for turning and grooving. P-type chipformer, medium-to-high feeds.

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN

Grade : IC808
Recommended for a very wide range of materials.
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN/AlTiN+TiN

Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN

Grade : IC830
High toughness and wear resistance.
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers AlTiN+TiN

Grade : IC8250
High toughness and wear resistance.
ISO Range - P/M/K (P10-P35)(M05-M20)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiCN+Al2O3+TiN

Grade : IC635
For low speed, high feed and unfavorable conditions.
ISO Range - P/M/K (P30-P50)(M20-M40)
ISO Range - H/S/N
Grade or Coating Type CVD
Coating Layers TiN+TiC+TiN

See full description

Feature Attributes

Manufacturer Grade:
C8250
Insert Style:
GIP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome