1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GSFN Self-grip slitting inserts.

GSFN Self-grip slitting inserts.


See all variants from
£7.39

Inc VAT (20%)

See all variants from £7.39

Description

GSFN: SELF-GRIP slitting inserts.

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

Grade : IC908
Machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Grade : IC928
Heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome