1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GTN SELF-GRIP Parting Inserts Grade IC354

GTN SELF-GRIP Parting Inserts Grade IC354


See all variants from
£10.99Inc VAT (20%)
See all variants from £10.99

Description

Parting Inserts for the GTN System feature a thin PVD coated TiCN layer on a P40 substarte. With high toughness they are ideal for general applications in parting and grooving steel, alloy and stainless steel at medium to high cutting speeds.

Features and Benefits
• High toughness for applications involving steel and steel alloys
• PVD TiCN layer for increased resistance to heat and wear

Standards
• Grade: IC354
• ISO Range - P/M/K: (P20-P40)(M10-M30)

See full description

Feature Attributes

Manufacturer Grade:
IC354

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome