1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GTR SELF-GRIP Parting Inserts Grade IC354

GTR SELF-GRIP Parting Inserts Grade IC354


See all variants from
£15.99Inc VAT (20%)
See all variants from £15.99

Description

Grade Name: IC354
Insert Material: CARBIDE - PVD COATED
ISO Range: P20-40 M10-30
ANSI Range: C5-C6
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated, tough grade. Used for general applications in parting and grooving carbon, alloy and stainless steel at medium to high cutting speeds.'

Grade: IC20
Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel. An uncoated carbide grade.
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Grade: IC50M
Recommended for milling of steel, for semifinishing, semiroughing and roughing with medium or largechip sections and machining in unfavorable conditions.
ISO Range - P/M/K: (P20-P30)(M25-M40)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

See full description

Feature Attributes

Manufacturer Grade:
IC354

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome