1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
TAG N-A Parting And Grooving Inserts Grade IC20

TAG N-A Parting And Grooving Inserts Grade IC20


See all variants from
£8.99Inc VAT (20%)
See all variants from £8.99

Description

TAG N-A : Parting grooving and slitting, single-ended inserts. Used for machining aluminum.

Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated

See full description

Feature Attributes

Manufacturer Grade:
IC20
Coating Type:
Uncoated
Product Type:
Insert

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome