1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
TAG N-J/JS/JT Parting & Grooving Inserts Grade IC808

TAG N-J/JS/JT Parting & Grooving Inserts Grade IC808


Select
See all variants from
£10.99Inc VAT (20%)

See all variants from £10.99

Description

TAG N-J/JS/JT
Parting and grooving inserts
Single-ended insert For Parting - With a vastly improved clamping method.

Features and Benefits
• Incredibly rigid clamping in a tangentially oriented pocket
• Allows machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts - great for interrupted cuts
• Offers a free, unobstructed chip flow - since there is no upper jaw like in other clamping systems (very important in deep grooving and parting applications)
• The combination of tangential clamping and free chip flow results in improved tool and insert life time
• Provides a solution to the problem of inserts being pulled out during retraction

The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.

See full description

Feature Attributes

Manufacturer Grade:
IC808
Radius Type:
Corner Radius
ISO Category Grade:
M,P
Finish/Coating:
Multilayer TiAlN/TiN
Compatible Materials:
Titanium,High-Temperature Alloys,Steel,Cast Iron,Stainless Steel
Insert Holding Type:
Self Grip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome