Shaft Chipping Hammer

Shaft Chipping Hammer


Select
£3.09 Inc VAT (20%)
Up to 11% off


See all variants from £3.09

Description

Designed for boiler scaling, weld dressing and chipping away slag after arc welding, this welders chipping hammer is highly resilient. Manufactured from hardened and tempered steel with a spring steel impact absorbing shaft, the hammer possesses chisel edge and point striking faces with an epoxy coating.

Features and Benefits
• Epoxy coating further protects the product from wear and tear
• Chisel edge and point striking faces allow for versatility of use
• Spring steel handle is impact absorbing to protect the user from hand and wrist fatigue
• Hardened and tempered steel head is extremely hardy

Typical Applications
• Welding
• Construction

See full description

Feature Attributes

Grip Type:
No Grip
Hammer Type:
Welder's Chipping Hammer
Head Material:
High Carbon Steel
Striking Face Type:
Flat,Chisel
Type:
Welder's Chipping Hammer
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome