Adjustable Spanner Pins, Steel

Adjustable Spanner Pins, Steel


Select
£3.19 Inc VAT (20%)


See all variants from £3.19

Description

Pins to suit KEN5811300K range includes:
2.5mm & 4mm
6mm & 8mm
3mm & 5mm
7mm & 9mm
Pins are supplied in pairs. Wrench supplied seperately.

See full description

Feature Attributes

Type:
Spanner Pin
Head Type:
Adjustable
Finish/Coating:
Chrome
Number of Pieces:
2
Maximum Jaw Capacity:
100 mm
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome