Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Pin Spanners
Pin for Big Opening Wrench 8" 81968
By EGA Master
Order Code:
ZT3282188S
£4.99
each
Inc VAT (20%)
£354.29 minimum order value
£5.59
10.5% off
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 71.
Get it in
4-8
working days
Available
GBP
354.29
https://www.zoro.co.uk/shop/tools-and-machining/pin-spanners/pin-for-big-opening-wrench-8-inch-81968/p/ZT3282188S
Add to quotation
View all Pin Spanners
Description
PIN FOR BIG OPENING WRENCH 8"
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome