MCB-650 Ornamental Bender

MCB-650 Ornamental Bender

Order Code: ZT2600096S

£599.99 Inc VAT (20%)


Description

Looking for a quick economical way to bend flat metal into radii for your projects? Look no further than the MCB-650 from Baileigh Industrial. This is a fantastic manual flat bar bender to have for railings, fences, gates and for hundreds of additional applications. Baileigh Industrials MCB-650 flat bar bender is designed built to bend up to 8mm X 32mm mild steel or 6,5mm X 51mm mild steel as the maximum capacity.
\n
\nThe MCB-650 flat bar bender comes standard with 7 die sets from 25mm up to 76mm for flat metal. Other solid applications such as wire, rod, and bar can be bent as well up to 200 degrees. Like all other Baileigh Industrial metal benders, this machine is a good investment for any ornamental or fabrication shop.

See full description
Specifications for MCB-650 Ornamental Bender
  • Product Type
    Flat Bar Bender
  • Compatible Pipe Material
    Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome