Pipe Cutters


£20.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £20.99

Description

Compact, strong and lightweight. Used for cutting a wide range of materials, from plastic to thin walled steel.

Feature Attributes

Special Features:
Internal Deburrer
Compatible Pipe Edge:
External
Compatible Pipe Material:
Copper
Blade Material:
Steel
Body Material:
Steel
Number of Cutter Wheels:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome