1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Flaring & Threading Tools
HSS Spiral Point Power Tool Taps (Metric, ISO Standard)

HSS Spiral Point Power Tool Taps (Metric, ISO Standard)


Select
See all variants from
£5.09Inc VAT (20%)
Up to 3.5% off

See all variants from £5.09

Description unavailable

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Bright
Thread Direction:
Right Hnd
Chamfer:
Spiral Flute
Tap Type:
Spiral Point
Thread Length:
2 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome