1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Flaring & Threading Tools
IR/L National Pipe Taper (NPT) Internal Threading Inserts Grade IC908

IR/L National Pipe Taper (NPT) Internal Threading Inserts Grade IC908


See all variants from
£10.99Inc VAT (20%)
See all variants from £10.99

Description

IR/L National Pipe Taper (NPT) Internal Threading Inserts

IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

Feature Attributes

Material:
Carbide
Manufacturer Grade:
IC908
Cutting Direction:
Right Hand
Thread Standard:
NPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome