1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Flaring & Threading Tools
NPT (National Pipe Taper) HSS Ground Thread Taps, Straight Flute - Plug
0
1

NPT (National Pipe Taper) HSS Ground Thread Taps, Straight Flute - Plug


Select
Select
See all variants from
£15.99Inc VAT (20%)

See all variants from £15.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ANSI 94.9.

Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life

Standards
• ANSI 94.9

See full description

Feature Attributes

Material Grade:
M2
Thread Direction:
Right Hand
Tap Type:
Straight Flute
Chamfer:
Plug
Number of Flutes:
4
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome