1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Flaring & Threading Tools
Pipe Nut Parallel Thread, BSPP - A4 Stainless - DIN 431A
0
1

Pipe Nut Parallel Thread, BSPP - A4 Stainless - DIN 431A


Select
See all variants from
£0.64Inc VAT (20%)
Up to 18% off

See all variants from £0.64

Description

Cylindrical Pipe Thread
Stainless Steel A4
DIN 431A

Feature Attributes

System of Measurement:
Imperial
Thread:
Cylindrical Pipe Thread
Standards Met:
DIN 431 A
Leading Standard:
DIN 431 A
Driving Features:
Hexagon
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome